Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 15 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295479


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295479
UPC #
690774386112
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
15

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Style Number
RB4041
CSA Footwear Standard
Not Specified
Waterproof Type
None
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
No
Upper Material Description
Synthetic
Upper Boot Material
Man Made
Standards
ASTM F2413
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Conductive
No
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Insulation Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Non Metallic Upper
No
Static Dissipative
No
Oil Resisting Sole
Yes
Insole System
Removable
Insulated
No
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Toe Shape
Round
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Series
RB4041
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.