Men's Athletic Shoe, 15 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295880


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295880
UPC #
690774385566
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
15

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Metal Chip Resisting Sole
No
Insulated
No
Non Metallic Upper
No
Puncture Resistant Insole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Non-Marking Sole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Blue
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Man Made
Style Number
RB4040
Oil Resisting Sole
Yes
Static Dissipative
Yes
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Insulation Type
None
Item
Athletic Shoe
Insole System
Removable
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue, Gray
Heat Resistant
No
Heel Style
Flat Heel
Series
RB4040
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.