Zoro Homepage

Men's Athletic Shoe, 4 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295661


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295661
UPC #
690774387669
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non-Marking Sole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Insulation Type
None
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Footwear Sole Pattern
Textured
Insulated
No
Toe Shape
Round
Non Metallic Upper
No
Style Number
RB4041
Oil Resisting Sole
Yes
Upper Material Description
Synthetic
Wide Toe Cap
No
Standards
ASTM F2413
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Black
Metatarsal Guard Style
None
Series
RB4041
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Toe Cap Material
Alloy
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.