Men's Athletic Shoe, 6 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618563


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618563
UPC #
690774461994
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Ninety Degree Heel
No
Insulation Type
None
Last Number or Name
Sublite Cushion Work
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Shank Type
None
Predominant Footwear Color
Black
Style Number
RB4046
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.42
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
CushGuard
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Chemical Resisting Sole
Yes
Midsole Material
EVA
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Waterproof Type
None
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.