Men's Athletic Shoe, 6 1/2 W, Steel Toe, Navy, RB1920

  • Mfr # RB1920

  • Zoro # G8947635


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Width
W
Color
Navy
Gender
Men's
Waterproof
No
Style Number
RB1920
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1920
Zoro #
G8947635
UPC #
690774148680
Country of Origin
China

Dimensions

Size
6 1/2
Width
W
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Navy
Gender
Men's
Waterproof
No
Style Number
RB1920
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Navy
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Non-Marking Sole
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Liner Material
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Non Metallic Upper
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Full Sock
Footwear Style
Athletic Shoe
Wide Toe Cap
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Herringbone
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Standards
ASTM F2413-05
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.87
Style Family
Athletic Shoe
Closure
Lace Up
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Navy, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB1920, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.