Men's Athletic Shoe, 6 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618469


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618469
UPC #
690774461987
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Predominant Footwear Color
Black
Upper Material Description
Leather
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Shank Type
None
Non Metallic Upper
No
Completely Non Metallic
No
Static Dissipative
No
Ninety Degree Heel
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Liner Material
Nylon
Metatarsal System
CushGuard
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Insole System
Removable
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Style Number
RB4046
Waterproof Type
None
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Insulated
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
1.00
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Metatarsal Guard System
CushGuard FlexMet
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products