Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 6 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5604654


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5604654
UPC #
690774168909
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Footwear Style
Athletic Shoe
Gender
Men's
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Upper Material Description
Leather
Style Number
RB1865
Conductive
No
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.89
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Midsole Material
EVA
Wide Toe Cap
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Completely Non Metallic
Yes
Ninety Degree Heel
No
Static Dissipative
No
Shank Material
Plastic
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Insole System
EVA
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Max. Heat Rating
100 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Series
Centose
Metatarsal Guard Style
Internal
Upper Color
Black
Heel Style
Flat Heel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Style Family
Athletic Shoe
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.