Men's Athletic Shoe, 7 1/2 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295591


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295591
UPC #
690774385993
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Conductive
No
Oil Resisting Sole
Yes
Insulated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.70
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Upper Boot Material
Man Made
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Insole System
Removable
Waterproof Type
None
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insulation Type
None
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Style Number
RB4041
For Outdoor Traction
No
Upper Material Description
Synthetic
Removable Insole
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Series
RB4041
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Technology
Removable
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.