Zoro Homepage

Men's Athletic Shoe, 7 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295390


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295390
UPC #
690774386136
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
7

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Non Metallic Upper
No
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Insulated
No
Insole System
Removable
Insulation Type
None
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.70
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Item
Athletic Shoe
Toe Shape
Round
Style Number
RB4041
Conductive
No
For Outdoor Traction
No
Upper Boot Material
Man Made
Footwear Construction Type
Cemented
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Black
Series
RB4041
Heat Resistant
No
Metatarsal Guard Style
None
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Toe Cap Material
Alloy
Insole Technology
Removable
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.