Men's Athletic Shoe, 8 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618520


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618520
UPC #
690774464704
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
CushGuard
Standards
ASTM F2413
Removable Insole
Yes
Conductive
No
Ninety Degree Heel
No
Liner Material
Nylon
Waterproof Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insulated
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11
Footwear Shank Type
None
Completely Non Metallic
No
Toe Shape
Round
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Insulation Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Style Number
RB4046
Last Number or Name
Sublite Cushion Work
For Outdoor Traction
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.