Men's Athletic Shoe, 8 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295987


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295987
UPC #
690774385467
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metatarsal System
No
Removable Insole
Yes
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
None
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Toe Shape
Round
Non-Marking Sole
No
Upper Material Description
Synthetic
Insulated
No
Metal Chip Resisting Sole
No
Style Number
RB4040
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Predominant Footwear Color
Blue
Puncture Resistant Insole
No
Insulation Type
None
Wide Toe Cap
No
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Footwear Sole Pattern
Textured
Item
Athletic Shoe
Standards
ASTM F2413
Upper Boot Material
Man Made
Non Metallic Upper
No
Ninety Degree Heel
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Slip Resistant
Yes
Heel Style
Flat Heel
Series
RB4040
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.