Men's Athletic Shoe, 8 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618609


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618609
UPC #
690774461864
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Waterproof Type
None
Standards
ASTM F2413
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Insulation Type
None
Last Number or Name
Sublite Cushion Work
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Predominant Footwear Color
Black
Liner Material
Nylon
Removable Insole
Yes
Non Metallic Upper
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Insulated
No
Style Number
RB4046
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Ninety Degree Heel
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Metatarsal System
CushGuard
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.