Men's Athletic Shoe, 8 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393208


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393208
UPC #
690774382374
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Non-Marking Sole
No
For Outdoor Traction
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Waterproof Type
None
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Conductive
No
Footwear Sole Pattern
Textured
Style Number
RB3501
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
ASTM Footwear Class
F2413-11
Item
Athletic Shoe
Upper Material Description
Leather/Mesh
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insole System
Removable
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Static Dissipative
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Series
RB3501
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.