Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 8 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5817612


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5817612
UPC #
690774168947
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Insole System
EVA
Non-Marking Sole
Yes
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.86
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
Internal
Style Number
RB1865
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Conductive
No
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.58
Ninety Degree Heel
No
Predominant Footwear Color
Black
Shank Material
Plastic
Midsole Material
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Slip Resistant
Yes
Series
Centose
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Insole Material
EVA
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
Athletic Shoe
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.