Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 8.5 W, Leather, Black

  • Mfr # RB1865

  • Zoro # G5746736


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5746736
UPC #
690774169142
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Color
Black
Toe Type
Composite
Footwear Style
Athletic Shoe
Gender
Men's
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Midsole Material
EVA
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
RB1865
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Conductive
No
Shank Material
Plastic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Metatarsal Guard
Internal
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Cleated
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Series
Centose
Upper Color
Black
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Heel Definition
Flat Heel
Construction
Cemented
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.86
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.