Men's Athletic Shoe, 9 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Gray, RB3402

  • Mfr # RB3402

  • Zoro # G1619771


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3402
Zoro #
G1619771
UPC #
690774468436
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Gray
Mark II Slip Test Results- Dairy Tile Oily
0.42
Non Metallic Upper
No
Insulation Type
None
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulated
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Footwear Shank Type
None
Style Number
RB3402
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
ASTM Footwear Class
F2413-11
Last Number or Name
Trailgrip Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Upper Material Description
Leather/Textile
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Static Dissipative
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB3402

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.