Men's Athletic Shoe, 9 1/2 Leather, Mesh Upper, Steel Toe, Low H, Black, RB3501

  • Mfr # RB3501

  • Zoro # G6393171


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G6393171
UPC #
690774382404
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
Low
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Black
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Boot Material
Leather/Mesh
Insulation Type
None
Puncture Resistant Insole
No
Completely Non Metallic
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Removable Insole
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metatarsal System
No
Standards
ASTM F2413
Style Number
RB3501
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
For Outdoor Traction
No
Predominant Footwear Color
Black
Toe Shape
Round
Footwear Construction Type
Cemented
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Footwear Sole Pattern
Textured
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Series
RB3501
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.