Men's Athletic Shoe, 9 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295969


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295969
UPC #
690774385481
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
9 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Style Number
RB4040
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Toe Shape
Round
Non Metallic Upper
No
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Removable Insole
Yes
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Athletic Shoe
Standards
ASTM F2413
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Metatarsal System
No
Footwear Sole Pattern
Textured
Waterproof Type
None
ASTM Footwear Class
F2413-11
Non-Marking Sole
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Insole System
Removable
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
RB4040
Upper Color
Blue, Gray
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Wet
0.7
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.