Men's Athletic Shoe, 9 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618423


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618423
UPC #
690774461871
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Non Metallic Upper
No
Metatarsal System
CushGuard
Insulation Type
None
Last Number or Name
Sublite Cushion Work
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Style Number
RB4046
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Ninety Degree Heel
No
Midsole Material
EVA
Wide Toe Cap
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Liner Material
Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products