Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 9.5 M, Leather, Black

  • Mfr # RB1865

  • Zoro # G5730401


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1865
Zoro #
G5730401
UPC #
690774168978
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Upper Material
Leather
Toe Type
Composite
Color
Black
Gender
Men's
Footwear Style
Athletic Shoe
Insulated
No
Resists
Oils, Slips
Waterproof
No
Outsole Material
Rubber
Closure Type
Tie
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Upper Boot Material
All Leather
Midsole Material
EVA
Predominant Footwear Color
Black
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insole System
EVA
Conductive
No
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Footwear Construction Type
Cemented
Upper Material Description
Leather
Style Number
RB1865
Mark II Slip Test Results- Dairy Tile Wet
0.86
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Cleated
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Series
Centose
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
Style Family
Athletic Shoe
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.