Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 4 D

  • Mfr # RB4046

  • Zoro # G3578064


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G3578064
UPC #
690774461789
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
4

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Standards
ASTM F2413
Removable Insole
Yes
Item
Athletic Shoe
Insole System
Removable
Waterproof Type
None
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Style Number
RB4046
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.42
Conductive
No
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Insulated
No
Upper Material Description
Leather
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non-Marking Sole
Yes
Midsole Material
EVA
Footwear Construction Type
Cemented
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Insole Technology
Removable
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard System
CushGuard FlexMet
Closure
Lace Up
Liner Technology
Moisture Wicking
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.