Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 6 D

  • Mfr # RB4046

  • Zoro # G3578143


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G3578143
UPC #
690774461826
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Metatarsal System
CushGuard
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Liner Material
Nylon
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Non-Marking Sole
Yes
Style Number
RB4046
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Midsole Material
EVA
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Insole System
Removable
ASTM Footwear Class
F2413-11
Insulated
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Upper Material Description
Leather
Removable Insole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Construction
Cemented
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.