Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 1/2 W

  • Mfr # RB4046

  • Zoro # G3578170


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G3578170
UPC #
690774462045
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Conductive
No
Max. Heat Rating
100 Degrees F
Standards
ASTM F2413
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Non Metallic Upper
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Style Number
RB4046
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
ASTM Footwear Class
F2413-11
Chemical Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Liner Material
Nylon
Insulation Type
None
Ninety Degree Heel
No
Upper Material Description
Leather
Static Dissipative
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.