Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 W

  • Mfr # RB4047

  • Zoro # G2474320


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474320
UPC #
690774417083
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
10

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413
Last Number or Name
Sublite Cushion Work
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metatarsal System
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Conductive
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Wide Toe Cap
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.50
Chemical Resisting Sole
Yes
Insulation Type
None
Footwear Shank Type
None
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Item
Athletic Shoe
Footwear Sole Pattern
Textured and Siped
Style Number
RB4047
Non-Marking Sole
Yes
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Insulated
No
Non Metallic Upper
Yes
Upper Material Description
Synthetic
Static Dissipative
No
Removable Insole
Yes
Waterproof Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB4047
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.