Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 14 M

  • Mfr # RB4047
  • Zoro # G2474129
product price: 
$
129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474129
UPC #
690774416932
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
14
Heel Height
1/2 in
Height
3 in
Width
M
Size (PRINT)
14
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Liner Material
Mesh, Nylon
Static Dissipative
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Style Number
RB4047
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Toe Shape
Round
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Completely Non Metallic
No
Metatarsal System
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Insole System
Removable
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Upper Material Description
Synthetic
Max. Heat Rating
Not Rated
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.50
Last Number or Name
Sublite Cushion Work
Mark II Slip Test Results- Dairy Tile Wet
0.50
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Black
Conductive
No
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Series
RB4047
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4047

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.