Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 5 1/2 M

  • Mfr # RB4047

  • Zoro # G2474022


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474022
UPC #
690774416789
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Ninety Degree Heel
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Static Dissipative
No
Insulation Type
None
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
Man Made
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Wide Toe Cap
No
Last Number or Name
Sublite Cushion Work
Metatarsal System
No
Predominant Footwear Color
Black
Conductive
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Style Number
RB4047
Removable Insole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Standards
ASTM F2413
Waterproof Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Liner Material
Mesh, Nylon
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Non-Marking Upper
Yes
Heat Resistant
No
Series
RB4047
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.5
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.5
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB4047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products