Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2 M

  • Mfr # RB4047

  • Zoro # G2474110


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4047
Zoro #
G2474110
UPC #
690774416802
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Insulated
No
Style Number
RB4047
For Outdoor Traction
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Last Number or Name
Sublite Cushion Work
Static Dissipative
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.50
Completely Non Metallic
No
Liner Material
Mesh, Nylon
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
Yes
Standards
ASTM F2413
Metatarsal System
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole
Series
RB4047
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.5
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB4047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.