Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Alloy Toe, Mesh, Microfiber Upper, Black, 18 M

  • Mfr # RB4041

  • Zoro # G7447174


product price: $109.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G7447174
UPC #
690774478848
Country of Origin
Cambodia

Dimensions

Size
18
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
18
Width
M
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Microfiber
Toe Type
Alloy
Color
Black
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Ninety Degree Heel
No
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.45
Item
Athletic Shoe
Static Dissipative
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Conductive
No
Non-Marking Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Style Number
RB4041
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Toe Cap Material
Alloy
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.45
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Maximum Heat Rating
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Upper Material (PRINT)
Mesh, Microfiber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 18, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.