Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 9 EEEE

  • Mfr # RB4041

  • Zoro # G2042089


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042089
UPC #
690774425835
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
EEEE
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Footwear Sole Pattern
Textured and Siped
Insulated
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.88
Predominant Footwear Color
Black
For Outdoor Traction
No
Footwear Shank Type
Nylon
Liner Material
Mesh, Nylon
Style Number
RB4041
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Toe Shape
Round
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
0.53
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Insole System
EVA
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Last Number or Name
RB4040
Waterproof Type
None
Oil Resisting Sole
Yes
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Removable Insole
Yes
Non-Marking Sole
No
Static Dissipative
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insulation Type
None
Footwear Construction Type
Cemented
Shank Material
Nylon
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Standards
ASTM F2413
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Series
RB4041
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Construction
Cemented
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.53
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Wet
0.88
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Material
EVA
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Sublite
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Outsole Technology (PRINT)
Sublite
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.