Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 10 EEEE

  • Mfr # RB4040

  • Zoro # G2041833


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G2041833
UPC #
690774425989
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
EEEE
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Non-Marking Sole
No
Last Number or Name
RB4040
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Insulation Type
None
Removable Insole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Static Dissipative
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Toe Shape
Round
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
For Outdoor Traction
No
Completely Non Metallic
No
Style Number
RB4040
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Insole System
EVA
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Liner Material
Mesh, Nylon
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Standards
ASTM F2413
Upper Color
Blue, Gray
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Series
RB4040
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.88
Closure
Lace Up
Insole Material
EVA
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.53
Heel Definition
Flat Heel
Construction
Cemented
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Midsole Technology
Sublite
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Sublite
Outsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Sublite
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.