Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 11 EEEE

  • Mfr # RB4040

  • Zoro # G2041949


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G2041949
UPC #
690774426009
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
EEEE
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
11

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Last Number or Name
RB4040
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Toe Shape
Round
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.53
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Wet
0.88
Waterproof Type
None
Static Dissipative
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Insulated
No
CSA Footwear Standard
Not Specified
Conductive
No
Upper Material Description
Leather/Mesh
Metatarsal System
No
Item
Athletic Shoe
Shank Material
Nylon
Wide Toe Cap
Yes
Style Number
RB4040
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Blue, Gray
Standards
ASTM F2413
Series
RB4040
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Construction
Cemented
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily
0.53
Toe Cap Material
Alloy
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.88
Liner Technology
Moisture Wicking
Midsole Technology
Sublite
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Sublite
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Sublite
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.