Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 14 EEEE

  • Mfr # RB4040

  • Zoro # G2042019


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G2042019
UPC #
690774426047
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
EEEE
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
14

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Blue
Chemical Resisting Sole
Yes
Conductive
No
Style Number
RB4040
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Last Number or Name
RB4040
Metatarsal System
No
Shank Material
Nylon
Wide Toe Cap
Yes
Waterproof Type
None
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.53
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Chain Saw Cut Resistant
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
1.00
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Insulated
No
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Insole System
EVA
Toe Shape
Round
Static Dissipative
Yes
Footwear Sole Pattern
Textured and Siped
Liner Material
Mesh, Nylon
For Outdoor Traction
No
Ninety Degree Heel
No
Removable Insole
Yes
Item
Athletic Shoe
Insulation Type
None
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Blue, Gray
Heel Style
Flat Heel
Non-Marking Upper
Yes
Standards
ASTM F2413
Series
RB4040
Slip Resistant
Yes
Insole Material
EVA
Construction
Cemented
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Wet
0.88
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.53
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Outsole Technology (PRINT)
Sublite
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Sublite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.