Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 8 1/2 EEEE

  • Mfr # RB4040

  • Zoro # G2041903


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G2041903
UPC #
690774425958
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
EEEE
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Insulation Type
None
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Predominant Footwear Color
Blue
Metatarsal System
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Static Dissipative
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Wide Toe Cap
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Construction Type
Cemented
Conductive
No
Insole System
EVA
Style Number
RB4040
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Shank Type
Nylon
Last Number or Name
RB4040
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Waterproof Type
None
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.53
For Outdoor Traction
No
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.88
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
Leather/Mesh
Metal Chip Resisting Sole
No
Shank Material
Nylon
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Flat Heel
Series
RB4040
Slip Resistant
Yes
Standards
ASTM F2413
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Blue, Gray
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Oily
0.53
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.88
Heel Definition
Flat Heel
Toe Cap Material
Alloy
Construction
Cemented
Outsole Technology
Sublite
Midsole Technology
Sublite
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Midsole Technology (PRINT)
Sublite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Sublite
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.