Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 8 EEEE

  • Mfr # RB4040

  • Zoro # G2042052


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G2042052
UPC #
690774425941
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
EEEE
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
8

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Construction Type
Cemented
Insole System
EVA
Upper Material Description
Leather/Mesh
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Shank Material
Nylon
Static Dissipative
Yes
Completely Non Metallic
No
Wide Toe Cap
Yes
Insulation Type
None
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Item
Athletic Shoe
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Non-Marking Sole
No
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
Conductive
No
Style Number
RB4040
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Insulated
No
Liner Material
Mesh, Nylon
Waterproof Type
None
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.88
Last Number or Name
RB4040
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Blue, Gray
Slip Resistant
Yes
Metatarsal Guard Style
None
Standards
ASTM F2413
Series
RB4040
Outsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Material
EVA
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.53
Midsole Technology
Sublite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Sublite
Outsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Sublite
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.