Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 11 1/2 W

  • Mfr # RB4043

  • Zoro # G2039042


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039042
UPC #
690774387065
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Puncture Resistant Insole
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.50
For Outdoor Traction
No
Toe Shape
Round
Footwear Sole Pattern
Textured and Siped
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Wide Toe Cap
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
Style Number
RB4043
Insole System
Removable
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Insulation Type
None
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Insulated
No
Predominant Footwear Color
Navy
Static Dissipative
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB4043
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Blue
Slip Resistant
Yes
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.