Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 15 W

  • Mfr # RB4043

  • Zoro # G2039027


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039027
UPC #
690774387102
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Upper Material Description
Synthetic
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Upper Boot Material
Man Made
Predominant Footwear Color
Navy
Style Number
RB4043
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Insulation Type
None
Midsole Material
EVA
Metatarsal System
No
Conductive
No
Non Metallic Upper
Yes
Liner Material
Mesh
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Last Number or Name
Sublite Cushion Work
Footwear Shank Type
None
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Standards
ASTM F2413
Completely Non Metallic
No
Static Dissipative
Yes
Insulated
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Toe Shape
Round
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB4043
Heel Style
Flat Heel
Heat Resistant
No
Toe Cap Material
Alloy
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.5
Closure
Lace Up
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Heel Definition
Flat Heel
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 15, Static Dissipative Yes, Style Number RB4043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.