Zoro Homepage

Men's Athletic Shoe, Black, 10 1/2, RB4317

  • Mfr # RB4317-M-10.5

  • Zoro # G609956569


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
10 1/2
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-M-10.5
Zoro #
G609956569
UPC #
690774529892
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Removable Insole
Yes
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Insole Technology
Cushioned
Upper Material
Leather
Conductive
No
Construction
Cemented
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Liner Technology
Moisture Wicking
Insulated
No
Toe Cap Material
Composite
Midsole Technology
Floatride Energy
For Outdoor Traction
Yes
Outsole Material
Rubber
Static Dissipative
No
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
EVA
Midsole Material
Foam
Toe Shape
Round
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Floatride Energy
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.