Zoro Homepage

Men's Athletic Shoe, Black, 10, RB4317

  • Mfr # RB4317-W-10.0

  • Zoro # G609956538


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
10
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-W-10.0
Zoro #
G609956538
UPC #
690774530096
Country of Origin
Cambodia

Dimensions

Size
10
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Upper Material
Leather
Conductive
No
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Toe Cap Material
Composite
Chemical Resisting Sole
Yes
Insulated
No
Liner Technology
Moisture Wicking
Insole Technology
Cushioned
Puncture Resistant Insole
No
Closure
Lace Up
Midsole Material
Foam
Construction
Cemented
Liner Material
Mesh, Nylon
Static Dissipative
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Midsole Technology
Floatride Energy
Midsole Technology (PRINT)
Floatride Energy
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.