Zoro Homepage

Men's Athletic Shoe, Black, 11, RB4317

  • Mfr # RB4317-W-11.0

  • Zoro # G709956568


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
11
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-W-11.0
Zoro #
G709956568
UPC #
690774530119
Country of Origin
Cambodia

Dimensions

Size
11
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Upper Material
Leather
Closure
Lace Up
Toe Shape
Round
Insole Technology
Cushioned
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Removable Insole
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes
Construction
Cemented
Insulated
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Midsole Material
Foam
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Midsole Technology
Floatride Energy
Chemical Resisting Sole
Yes
Liner Technology
Moisture Wicking
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Floatride Energy
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.