Zoro Homepage

Men's Athletic Shoe, Black, 13, RB4317

  • Mfr # RB4317-M-13.0

  • Zoro # G809956574


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
13
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-M-13.0
Zoro #
G809956574
UPC #
690774529939
Country of Origin
Cambodia

Dimensions

Size
13
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Midsole Material
Foam
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Material
Leather
Midsole Technology
Floatride Energy
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Insole Technology
Cushioned
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Construction
Cemented
Wide Toe Cap
Yes
Outsole Material
Rubber
Closure
Lace Up
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Puncture Resistant Insole
No
Conductive
No
Insole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Floatride Energy
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.