Zoro Homepage

Men's Athletic Shoe, Black, 4 1/2, RB4317

  • Mfr # RB4317-M-04.5

  • Zoro # G909956559


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
4 1/2
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-M-04.5
Zoro #
G909956559
UPC #
690774529779
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Width
M
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Maximum Heat Rating
250 Degrees F
Static Dissipative
No
Non-Marking Sole
Yes
Midsole Material
Foam
Toe Cap Material
Composite
Completely Non Metallic
Yes
Construction
Cemented
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insole Material
EVA
Insulated
No
Toe Shape
Round
Upper Material
Leather
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Conductive
No
Liner Technology
Moisture Wicking
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Style Family
Athletic Shoe
Removable Insole
Yes
Insole Technology
Cushioned
Closure
Lace Up
Heel Definition
Flat Heel
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Midsole Technology
Floatride Energy
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Midsole Technology (PRINT)
Floatride Energy
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.