Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 7 1/2, RB4317

  • Mfr # RB4317-W-07.5

  • Zoro # G909956573


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
7 1/2
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4317-W-07.5
Zoro #
G909956573
UPC #
690774530041
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Upper Material
Leather
Insole Material
EVA
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Insulated
No
Midsole Material
Foam
Midsole Technology
Floatride Energy
Static Dissipative
No
Closure
Lace Up
Construction
Cemented
Insole Technology
Cushioned
Toe Cap Material
Composite
Conductive
No
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
For Outdoor Traction
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Floatride Energy
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.