Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 8, RB4317

  • Mfr # RB4317-M-08.0

  • Zoro # G909956511


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
8
Style Number
RB4317
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4317-M-08.0
Zoro #
G909956511
UPC #
690774529847
Country of Origin
Cambodia

Dimensions

Size
8
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
RB4317
Waterproof
No
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Upper Material
Leather
Liner Material
Mesh, Nylon
For Outdoor Traction
Yes
Midsole Material
Foam
Insulated
No
Wide Toe Cap
Yes
Removable Insole
Yes
Static Dissipative
No
Toe Shape
Round
Midsole Technology
Floatride Energy
Insole Technology
Cushioned
Insole Material
EVA
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Electrical Hazard Rated
Yes
Construction
Cemented
Metatarsal Guard
No
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Floatride Energy
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.