Zoro Homepage

Men's Athletic Shoe, Black/Gray, 13, RB4064

  • Mfr # RB4064-M-13.0

  • Zoro # G809956673


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Gray
Size
13
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-M-13.0
Zoro #
G809956673
UPC #
690774513235
Country of Origin
Cambodia

Dimensions

Size
13
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Removable Insole
Yes
Metatarsal Guard
No
Conductive
No
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Non-Marking Sole
Yes
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Insulated
No
Non Metallic Upper
Yes
Outsole Technology
Flexagon
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Midsole Technology
Flexagon
Liner Material
Mesh, Nylon
Midsole Material
Foam
Oil Resisting Sole
Yes
Construction
Cemented
Static Dissipative
No
Upper Material
Mesh, Nylon
Completely Non Metallic
Yes
Insole Material
Foam
Electrical Hazard Rated
No
Insole Technology
Cushioned
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Technology (PRINT)
Flexagon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Flexagon
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.