Zoro Homepage

Men's Athletic Shoe, Black/Gray, 9 1/2, RB4064

  • Mfr # RB4064-M-09.5

  • Zoro # G609956729


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Gray
Size
9 1/2
Style Number
RB4064
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4064-M-09.5
Zoro #
G609956729
UPC #
690774513174
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Gray
Style Number
RB4064
Waterproof
No
Wide Toe Cap
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Outsole Material
Rubber
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Midsole Technology
Flexagon
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Static Dissipative
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Mesh, Nylon
Heel Definition
Flat Heel
Construction
Cemented
Puncture Resistant Insole
No
Insulated
No
Insole Technology
Cushioned
Non-Marking Sole
Yes
Closure
Lace Up
Insole Material
Foam
Non Metallic Upper
Yes
Toe Shape
Round
Midsole Material
Foam
Outsole Technology
Flexagon
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Flexagon
Upper Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Flexagon
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.