Zoro Homepage

Men's Athletic Shoe, Black/White, 14, RB4162

  • Mfr # RB4162-M-14.0

  • Zoro # G709956490


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/White
Size
14
Style Number
RB4162
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4162-M-14.0
Zoro #
G709956490
UPC #
690774511491
Country of Origin
Cambodia

Dimensions

Size
14
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Upper Material
Leather
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Chemical Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
Insole Technology
Cushioned
Puncture Resistant Insole
No
Insole Material
Foam
Closure
Lace Up
Toe Cap Material
Composite
For Outdoor Traction
Yes
Construction
Cemented
Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Completely Non Metallic
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.