Zoro Homepage

Men's Athletic Shoe, Black/White, 15, RB4162

  • Mfr # RB4162-M-15.0

  • Zoro # G809956529


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/White
Size
15
Style Number
RB4162
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4162-M-15.0
Zoro #
G809956529
UPC #
690774511507
Country of Origin
Cambodia

Dimensions

Size
15
Width
M
Size (PRINT)
15

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole Material
Foam
Closure
Lace Up
Insulated
No
Conductive
No
Removable Insole
Yes
Insole Technology
Cushioned
Construction
Cemented
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Upper Material
Leather
Puncture Resistant Insole
No
Metatarsal Guard
No
Style Family
Athletic Shoe
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.