Zoro Homepage

Men's Athletic Shoe, Black/White, 15, RB4162

  • Mfr # RB4162-W-15.0

  • Zoro # G609956484


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/White
Size
15
Style Number
RB4162
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4162-W-15.0
Zoro #
G609956484
UPC #
690774511651
Country of Origin
Cambodia

Dimensions

Size
15
Width
W
Size (PRINT)
15

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Closure
Lace Up
Heel Definition
Flat Heel
Removable Insole
Yes
Outsole Material
Rubber
Insole Technology
Cushioned
Toe Shape
Round
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Toe Cap Material
Composite
Construction
Cemented
Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Insole Material
Foam
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Conductive
No
Upper Material
Leather
Chemical Resisting Sole
Yes
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Insulated
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.