Zoro Homepage

Men's Athletic Shoe, Black/White, 8 1/2, RB4162

  • Mfr # RB4162-W-08.5

  • Zoro # G809956482


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/White
Size
8 1/2
Style Number
RB4162
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4162-W-08.5
Zoro #
G809956482
UPC #
690774511552
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/White
Style Number
RB4162
Waterproof
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Upper Material
Leather
Maximum Heat Rating
250 Degrees F
Insulated
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Conductive
No
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Material
Foam
Static Dissipative
No
Insole Technology
Cushioned
Removable Insole
Yes
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Construction
Cemented
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.