Men's Athletic Shoe, Composite Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 11 1/2 D

  • Mfr # RB4039

  • Zoro # G7238301


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4039
Zoro #
G7238301
UPC #
690774453692
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Composite
Color
Black
Puncture Resistant Insole
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Conductive
No
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Style Number
RB4039
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable
Metatarsal System
No
ASTM Footwear Class
F2413-11
Insulated
No
Midsole Material
EVA
For Outdoor Traction
No
Wide Toe Cap
Yes
Standards
ASTM F2413
Predominant Footwear Color
Black
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Oily
0.42
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4039

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.